Skip to content Skip to navigation menu
OPEN-LOK™ Blade

49-10-9001

OPEN-LOK™ Blade
Item #117712337
  • Blade
OPEN-LOK™ Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Blade

description

  • The MILWAUKEE® OPEN-LOK™ All-Purpose Oscillating Multi-Tool Blade Variety Pack 3PC provides you with an assortment of blades in the three most common cutting applications: metal, wood & nails, and hardwood. The set includes a Carbide Teeth metal blade that lasts up to 50X longer than standard bi-metal blades and can be used in a wide range of metal materials while maintaining longer blade life such as
  • screws, bolts, nails, and more. The TITANIUM CHARGED™ Bi-Metal blade has an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. The bi-metal multi-tool blade is ideal for wood with nails, PVC, and drywall. The Triple-Ground Japanese Tooth hardwood blade delivers up to 2X faster cuts than the previous Milwaukee® HCS blade and features a PRO-CURVE™ cutting edge for greater control. The Japanese Tooth blade is ideal for fast, clean cuts in hardwood and can also be used in clean wood, PVC, and drywall. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.

features

  • Carbide Teeth for up to 50x longer life vs bi-metal blades
  • Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
  • Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
  • TITANIUM CHARGED™ bi-metal for up to 15X Longer Life vs High Carbon Steel Blades
  • TITANIUM CHARGED™ bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life
  • PRO-CURVE™ cutting edge for greater control
  • Triple-ground, flame-hardened Japanese Teeth for fast and clean cuts in hardwood
  • For use in Multi-Material applications: wood, nails, PVC, and drywall
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etching for clear and easy blade identification
  • Cut-away blade body shape for fast plunge cuts
  • Made in the USA with global materials
  • Includes: (1) OPEN-LOK™ 1-3/8" Carbide Teeth Metal Multi-Tool Blade, (1) OPEN-LOK™ 1-3/8" TITANIUM CHARGED™ Bi-Metal Multi-Material Multi-Tool Blade, (1) OPEN-LOK™ 1-3/8" HCS Japanese Tooth PRO-CURVE™ Hardwood Multi-Tool Blade
Case Included No
Blade Material Bi-Metal
Saw Blade Type Oscillating Saw
Blade Size Variety
Oscillating Blade Design Multiple Design Set
Weight 0.18 LB
EAN or UPC 45242571246
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison