- Blade
description
- The MILWAUKEE® OPEN-LOK™ HCS Wood Multi-Tool Blade Variety Pack 3PC provides you with an assortment of optimal cutting performance in wood, PVC, drywall, and other soft materials. These high carbon steel (HCS) blades are designed with aggressive, edge-ground teeth for fast wood cutting. The blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.
features
- High Carbon Steel (HCS) for cuts in clean wood, drywall, & pvc
- Aggressive tooth design for fast cuts
- Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
- Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
- Protective black oxide coating for corrosion resistance
- Long lasting laser etching for clear and easy blade identification
- Cut-away blade body shape for fast plunge cuts
- Raised anchor and segmented design allows for flush cutting and cutting up to corners without overcut
- Made in the USA with global materials
- Includes: (1) OPEN-LOK™ 1-3/8" HCS Wood Multi-Tool Blade, (1) OPEN-LOK™ 2-1/2" HCS Wood Multi-Tool Blade, (1) OPEN-LOK™ 3-1/2" HCS Wood Segmented Multi-Tool Blade
| Blade Size | 1 3/8, 2 1/2, 3 1/2 in |
| Blade Material | High Carbon Steel |
| Saw Blade Type | Oscillating Saw |
| Oscillating Blade Design | End Cut |
| Case Included | No |
| Weight | 0.23 LB |
| EAN or UPC | 45242593828 |

