- Blade
description
- The MILWAUKEE® OPEN-LOK™ Multi-Tool Blade Variety Kit 9PC provides you with an assortment of blades for metal, multi-material, hardwood, and clean wood cutting applications. The set includes a Carbide Teeth metal blade that lasts up to 50X longer than standard bi-metal blades and can be used in a wide range of metal materials while maintaining longer blade life such as
- screws, bolts, nails, and more. TITANIUM CHARGED™ Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These bi-metal multi-tool blades are ideal for wood with nails, PVC, and drywall. The Triple-Ground Japanese Tooth hardwood blades deliver up to 2X faster cuts than the previous MILWAUKEE® HCS blades and feature a PRO-CURVE™ cutting edge for greater control. The Japanese Tooth blades are ideal for fast, clean cuts in hardwood and can also be used in clean wood, PVC, and drywall. The set also includes high carbon steel (HCS) blades designed with aggressive, edge-ground teeth for fast wood cutting. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. The set is organized in a hard case for storage. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.
features
- Carbide Teeth for up to 50x longer life vs bi-metal blades
- TITANIUM CHARGED™ bi-metal for up to 15X Longer Life vs High Carbon Steel Blades
- TITANIUM CHARGED™ bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life
- Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
- Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
- PRO-CURVE™ cutting edge for greater control
- Triple-ground, flame-hardened Japanese Teeth for fast and clean cuts in hardwood
- High Carbon Steel (HCS) wood blade for cuts in clean wood, drywall, & pvc
- Protective black oxide coating for corrosion resistance
- Long lasting laser etching for clear and easy blade identification
- Made in the USA with global materials
- The set is organized in a hard case for storage
| Case Included | No |
| Saw Blade Type | Oscillating Saw |
| Oscillating Blade Design | Multiple Design Set |
| Blade Material | Bi-Metal |
| Blade Size | Variety |
| Weight | 0.91 LB |
| EAN or UPC | 45242571284 |

