- 1 3/8 in, 2 1/2 in, 1 3/4 in, 3/8 in, 3 1/2 in Blade Length
- Carbide, Black Oxide, High Speed Steel, High Carbon Steel, Stainless Steel Blade Material
description
- The MILWAUKEE® OPEN-LOK™ Multi-Tool Blade Variety Kit with Modular Case 15PC offers blades for cutting, scraping, and sanding applications. The set includes a Carbide Teeth metal blade that lasts up to 50X longer than standard bi-metal blades and can be used in a wide range of metal materials while maintaining longer blade life such as
- screws, bolts, nails, and more. TITANIUM CHARGED™ Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These bi-metal multi-tool blades are ideal for wood with nails, PVC, and drywall. The Triple-Ground Japanese Tooth hardwood blade delivers up to 2X faster cuts than the previous MILWAUKEE® HCS blades and features a PRO-CURVE™ cutting edge for greater control. The Japanese Tooth blade is ideal for fast, clean cuts in hardwood and can also be used in clean wood, PVC, and drywall. The set also includes a stainless steel Rigid Scraper blade, Triangle Sanding Pad, and 60 and 120 sanding paper for scraping and sanding applications. The blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. The modular oscillating blade case is designed for use in PACKOUT™ and features removable pegs for complete storage customization.
features
- Carbide Teeth for up to 50x longer life vs bi-metal blades
- TITANIUM CHARGED™ bi-metal for up to 15X Longer Life vs High Carbon Steel Blades
- TITANIUM CHARGED™ bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life
- Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
- Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
- PRO-CURVE™ cutting edge for greater control
- Triple-ground, flame-hardened Japanese Teeth for fast and clean cuts in hardwood
- High Carbon Steel (HCS) wood blade for cuts in clean wood, drywall, & pvc
- Protective black oxide coating for corrosion resistance
- Long lasting laser etching for clear and easy blade identification
- Includes 3-1/2" Triangle Sanding Pad ad 60 and 120 Grit Sandpaper
- The set is organized in a Modular Blade Case, designed for use in PACKOUT™ and features removable pegs for complete storage customization
| Blade Size | 1 3/8 in, 2 1/2 in, 1 3/4 in, 3/8 in, 3 1/2 in |
| Oscillating Blade Design | Multiple Design Set |
| Blade Material | Carbide, Black Oxide, High Speed Steel, High Carbon Steel, Stainless Steel |
| Case Included | Yes |
| Weight | 1.69 LB |
| EAN or UPC | 45242812028 |

