Skip to content Skip to navigation menu
Type 27 Guards

49-12-0020

Type 27 Guards
Item #101380396
  • Wheel Guard
Type 27 Guards
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wheel Guard

description

  • This 9 in. guard is required when using 9 in. type 27 grinding wheels on Milwaukee grinder (models 6080-20, 6081-20, 6082-20, 6086-20, 6088-20, 6089-20). It can be used with grinding wheels with either threaded or non-threaded hub wheels. When using wheels without the threaded hub you must use with hub adapter flange (43-34-0825) and disc nut (49-05-0051). Nylon washer 45-88-8466 is recommended to be used with threaded hub wheels to assist in removing wheels from spindle after hard use. No tools are needed to attach this guard to the listed grinders. The guard can be rotated around the spindle to achieve optimum protection for the operator.

features

  • 9 in. type 27 guard
  • For use with Milwaukee grinder models 6080-20, 6081-20, 6082-20, 6086-20, 6088-20 and 6089-20
  • Use with grinding wheels with either threaded or non-threaded hub wheels
  • Easy replacement
Weight 1.72 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison