Skip to content Skip to navigation menu
1.9 in Steel U-Die Adapter for 12T Kearney Crimpers

49-12-KUAD

1.9 in Steel U-Die Adapter for 12T Kearney Crimpers
Item #120327723
  • 1.9 in Length
  • Steel Material
1.9 in Steel U-Die Adapter for 12T Kearney Crimpers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.9 in Length
  • Steel Material

description

  • The MILWAUKEE® Kearney to U-Die Adapter for 12T Kearney Crimpers is fully compatible with all 12T Kearney crimpers. The U-Die Adapter is coated in black oxide with high strength steel which provides corrosion resistance for longer life.

features

  • Black Oxide Coating To Protect Against Corrosion
  • Made with High Strength Steel To Enhance Durability
  • Compatible with all 12T Kearney crimpers
  • Includes: (1) Kearney to U-Die Adapter
Material Steel
Color Gray
Weight 0.59 LB
EAN or UPC 45242591916
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison