Skip to content Skip to navigation menu
Adapter

49-15-PUAD

Adapter
Item #116112577
  • 15T P to U-Die Adapter
Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15T P to U-Die Adapter

description

  • The Milwaukee 15T p-to-u die adapter fits all 15T p-style crimpers and is fully compatible with all 12T u-style dies. The stainless steel finish protects the adapter against corrosion while being used in the elements. Laser engraved markings aids in easy identification and resists wear over time.

features

  • Stainless steel finish protects against corrosion
  • Laser engraved markings for easy identification
  • Laser engraved markings resist wear over time
  • Fits in all 15T p-die type Crimpers
  • Compatible with all 12T u-style dies
  • Creates UL classified connections when used with corresponding Milwaukee® dies
Weight 1.19 LB
EAN or UPC 45242009718
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison