- Steel Material
description
- The MILWAUKEE® Strut Shearing Dies are exclusively compatible with the M18™ FORCELOGIC™ Single Channel Strut Shear. The Strut Shearing Dies deliver accurate and consistent cuts every time. These dies have two sharpened edges that achieve up to 10,000 shears per die set with no exposed blades. The laser-etched die markings allow for easy identification and installation into the M18™ FORCELOGIC™ Single Channel Strut Shear. Not for use in stainless steel.
features
- Exclusively compatible with M18™ FORCELOGIC™ Single Channel Strut Shear
- Accurate and consistent cuts every time.
- Up to 10,000 Shears per die set
- No exposed blades
- Tool-free die changes
- For up to 12ga. 1" x 1 5/8" strut
- Laser etched markings for easy size identification & tool installation
- Not for use in stainless steel strut
- Available in a variety of sizes ranging from 13/16" to 1-5/8"
| Material | Steel |
| Color | Black |
| Attachment Method | Slide in with Pin Hole |
| Weight | 1.71 LB |
| EAN or UPC | 45242346202 |

