Skip to content Skip to navigation menu
Ratchet Bit Adapter

49-16-1663

Ratchet Bit Adapter
Item #120200232
  • INSIDER 1/4" HEX ADAPTER
Ratchet Bit Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • INSIDER 1/4" HEX ADAPTER

description

  • The MILWAUKEE® INSIDER™ Box Ratchet 1/4" Hex Adapters are designed to uniquely fit into the MILWAUKEE® M12 FUEL™ INSIDER™ Box Ratchet to utilize existing sockets and bit drivers. Available in ¼”, 3/8”, ½” & ¼” Hex, users can use their existing accessories with the M12 FUEL™ INSIDER™ Box Ratchet.

features

  • INSIDER™ Box Ratchet Adapters are exclusively compatible with the M12 FUEL™ INSIDER™ Box Ratchet
  • Allows use of current 1/4" hex bits with INSIDER™ Box Ratchet
  • Laser etched part number
  • Box Ratchet sockets chamfered end allow quicker and more efficient insertion and removal
  • Meets ASME Industry Standards
  • Magnet for superior bit retention
Weight 0.11 LB
EAN or UPC 45242771769
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison