Skip to content Skip to navigation menu
Anvil Adapter

49-16-1666

Anvil Adapter
Item #121000741
  • INSIDER™ Box Ratchet 1/2" Anvil Adapter
Anvil Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • INSIDER™ Box Ratchet 1/2" Anvil Adapter

description

  • The MILWAUKEE® INSIDER™ Box Ratchet 1/2" Anvil Adapter is designed to uniquely fit into the M12 FUEL™ INSIDER™ Box Ratchet allowing the use of existing 1/2" drive sockets and protecting the investment you've already made while delivering on performance and productivity. INSIDER™ Box Ratchet Adapters are available in ¼”, 3/8”, ½” & ¼” Hex, providing Ultimate Versatility.

features

  • INSIDER™ Box Ratchet Adapters are exclusively compatible with the M12 FUEL™ INSIDER™ Box Ratchet
  • Allows use of current 1/2" drive sockets with INSIDER™ Box Ratchet
  • Laser etched part number
  • Box Ratchet Anvil Adapters feature a chamfered end for quicker and more efficient insertion and removal
  • Meets ASME Industry Standards
  • Ball detent design for superior socket retention
  • Additional INSIDER™ Box Ratchet Adapters are available in 1/4” and 3/8” Drive and ¼” Hex for use with driver bits
  • New locking feature ensures retention between the tool and the anvil adapter when swapping sockets
Weight 0.12 LB
EAN or UPC 45242320813
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison