- 4-Gallon Sprayer Tank Assembly w/ SWITCH-TANK™
description
- The MILWAUKEE® 4-Gallon Sprayer Tank Assembly w/ SWITCH TANK™ is an interchangeable tank powered by the M18™ Powered Base w/ SWITCH TANK™ (not included). The sprayer tank assembly includes the pump, hose, and wand. The design allows you to add on tank assemblies for different applications, eliminating cross-chemical contamination. The 4-Gallon Sprayer Tank Assembly features a dual diaphragm pump for longer pump life and Viton® seals for increased durability against harsh chemicals. The sprayer tank also has a wide mouth opening for easier pouring and a strainer that filters debris from getting into the tank.
features
- Instant, Constant and Adjustable Pressure for Ultimate Control
- Add-on Interchangeable Tank Assembly to Eliminate Cross-Chemical Contamination
- Compatible with: M18™ Powered Base w/ SWITCH TANK (3019-20)
- Critical seals: Viton® for increased durability against chemicals
- Dual Diaphragm Pump: For Longer Pump Life
- Wide Mouth Opening for Easier Pouring
- High visibility markings for easy fill management
- Tank identification stickers for easy tank identification
- Easy access latches for quick tank swaps
- Onboard measuring cup for easy access
| Weight | 8.0 LB |
| EAN or UPC | 45242250059 |

