Skip to content Skip to navigation menu
ProPEX® Expander Head w/ Rapid Seal

49-16-2414

ProPEX® Expander Head w/ Rapid Seal
Item #117822915
  • 1/2" PROPEX® EXPANDER HEAD W/ RAPID SEAL
ProPEX® Expander Head w/ Rapid Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" PROPEX® EXPANDER HEAD W/ RAPID SEAL

description

  • The MILWAUKEE® 1/2" ProPEX® Expander Heads with RAPID SEAL™ are precision engineered for accurate expansions and auto-rotating compatibility. Milwaukee designed the RAPID SEAL™ expansion head segments to deliver up to 65% faster sealing of connections as temperatures decrease, ultimately providing the fastest times to begin a pressure test. Made from high strength steel, the chrome-plated segments, and black oxide ring combine durability and weather resistance. Optimized for use with M12 FUEL™ ProPEX® Expander, heads are compatible with Milwaukee M12™ and M18™ Expanders except for the M18™ FORCE LOGIC™ ProPEX® Expansion Tool. Size markings on the ring and collar surface provide easy recognition at any orientation.

features

  • RAPID SEAL™ For Consistently Fast Sealing as Temperatures Decrease
  • Milwaukee Auto-Rotate Compatibility
  • Chrome Plating for Weather and Corrosion Resistance
  • Easy Size Recognition on Rings & Collar Surface
  • Precision engineered for accurate expansions
Weight 0.506 LB
EAN or UPC 45242587087
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison