- 1" PROPEX® EXPANDER HEAD W/ RAPID SEAL
description
- The MILWAUKEE® 1" ProPEX® Expander Heads with RAPID SEAL™ are precision engineered for accurate expansions and auto-rotating compatibility. Milwaukee designed the RAPID SEAL™ expansion head segments to deliver up to 65% faster sealing of connections as temperatures decrease, ultimately providing the fastest times to begin a pressure test. Made from high strength steel, the chrome-plated segments, and black oxide ring combine durability and weather resistance. Optimized for use with M12 FUEL™ ProPEX® Expander, heads are compatible with Milwaukee M12™ and M18™ Expanders except for the M18™ FORCE LOGIC™ ProPEX® Expansion Tool. Size markings on the ring and collar surface provide easy recognition at any orientation.
features
- RAPID SEAL™ For Consistently Fast Sealing as Temperatures Decrease
- Milwaukee Auto-Rotate Compatibility
- Chrome Plating for Weather and Corrosion Resistance
- Easy Size Recognition on Rings & Collar Surface
- Precision engineered for accurate expansions
- Includes: (1) 1" ProPEX® Expander Head w/ RAPID SEAL™
| Weight | 0.715 LB |
| EAN or UPC | 45242587124 |

