- 1 in Jaw Capacity
description
- M12™ Force Logic™ press jaws are manufactured for the highest standards of press quality and durability in the industry. Designed for easy opening with one thumb, these jaws when used with the M12™ force logic press tools represent a one handed pressing solution for up to 1-1/4 in. pipe. M12™ press jaws will deliver quality press connections on all major fitting brands including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.
features
- Easy opening jaw designed for one handed use
- Designed for use with all major fitting manufacturers including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.
- Compatible with M12™ Force Logic™ press tool
- Manufactured for the highest standards of press quality and durability
| Application | Service & Plumbing |
| Material | Steel |
| Warranty | 2 Years |
| Compatible With | M12™ Force Logic Press Tool |
| Pressing Jaw Capacity | 1 in |
| Weight | 4.3 LB |
| EAN or UPC | 45242288342 |

