Skip to content Skip to navigation menu
Forged Steel Material 3/8 in Jaw

49-16-2453M

Forged Steel Material 3/8 in Jaw
Item #120491074
  • 3/8 in Pressing Jaw Capacity
Forged Steel Material 3/8 in Jaw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Pressing Jaw Capacity

description

  • The MILWAUKEE® Streamline® ACR Press Jaws change the game in refrigerant line installations, offering you a flame-free, efficient alternative to traditional brazing. The jaws unlock productivity for HVAC system installers, eliminating nitrogen purges, combustible gases, and expensive silver solder necessary for traditional pipe connection methods. With an easy-open, in-line design, our press jaws are optimized for the tightest spaces, utilizing the M12™ FORCE LOGIC™ Press Tool. The Streamline® ACR Press Jaws are designed for use on Mueller Streamline® ACR Press fittings.

features

  • Compatible with Streamline® ACR Press Fittings
  • Flame-Free Refrigerant Line Connections
  • Designed for M12™ FORCE LOGIC™ Press Tool
  • Jaw Presses 1/2" OD Streamline® ACR Press Fittings
  • Compatible with ACR Tube & Line Set
  • In-line Design for Unrivaled Access
  • Faster Alternative to Brazing
  • Creates Secure Joints in One Cycle
  • 2 Year Warranty
  • One-Handed, Effortless Installations
  • Spring-Loaded For Easy Alignment to Fitting
  • Durable Steel Jaws Provide Outstanding Life
Material Forged Steel
Pressing Jaw Capacity 3/8 in
Warranty 2 Year
Weight 2.81 LB
EAN or UPC 45242851508
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison