- Press Jaw
description
- The MILWAUKEE® Streamline® ACR Press Jaws change the game in refrigerant line installations, offering you a flame-free, efficient alternative to traditional brazing. The jaws unlock productivity for HVAC system installers, eliminating nitrogen purges, combustible gases, and expensive silver solder necessary for traditional pipe connection methods. With an easy-open, in-line design, our press jaws are optimized for the tightest spaces, utilizing the M12™ FORCE LOGIC™ Press Tool. The Streamline® ACR Press Jaws are designed for use on Mueller Streamline® ACR Press fittings.
features
- Compatible with Streamline® ACR Press Fittings
- Flame-Free Refrigerant Line Connections
- Designed for M12™ FORCE LOGIC™ Press Tool
- Jaw Presses 3/4" OD Streamline® ACR Press Fittings
- Compatible with ACR Tube & Line Set
- In-line Design for Unrivaled Access
- Faster Alternative to Brazing
- Creates Secure Joints in One Cycle
- 2 Year Warranty
- One-Handed, Effortless Installations
- Spring-Loaded For Easy Alignment to Fitting
- Durable Steel Jaws Provide Outstanding Life
| Warranty | 2 Years |
| Pressing Jaw Capacity | 1/4 in |
| Material | Forged Steel |
| Weight | 3.03 LB |
| EAN or UPC | 45242851522 |

