- Press Jaw
description
- The MILWAUKEE® 3/4" ZoomLock® MAX Press Jaw is designed to press ZoomLock® MAX Press Fittings and optimized for MILWAUKEE® M12™ FORCE LOGIC™ Press Tools. A flame-free alternative to traditional brazing, these ZoomLock® MAX Press Jaws offer you up to 60% faster connections when installing high-pressure HVAC and refrigeration systems. The ZoomLock® MAX Press Jaws eliminate the need for nitrogen purges, combustible gasses, and expensive silver solder necessary for traditional methods. We've optimized the press tool jaws with an easy-open, inline design for one-handed pressing when used with M12™ FORCE LOGIC™ Press Tools, the smallest, most intelligent Milwaukee® press tools.
features
- Compatible with ZoomLock® MAX Press Fittings
- Compatible with ACR Tube & Line Set
- One-Handed, Effortless Installations
- Durable Steel Jaws Provide Outstanding Life
- Up to 60% Faster Installations vs. Brazing
- For Use with M12™ FORCE LOGIC™ Press Tools
- In-line Design for Unrivaled Access
- Spring-Loaded for Easy Alignment to Fitting
- 2 Year Warranty
| Material | Forged Steel |
| Pressing Jaw Capacity | 3/4 in |
| Warranty | 2 Years |
| Weight | 2.91 LB |
| EAN or UPC | 45242834631 |

