The MILWAUKEE® X3 Ring Jaw provides a solution that takes advantage of the press vs. sweat to the max. Pressing up to 1-1/4" CTS-V and up to 1” IPS-P pipes using a unique to Milwaukee® 2-hinge design, provides quality connections in close quarters, as well as heavy-duty steel for outstanding durability. X3 Ring Jaw enables the use of the M12™ FORCE LOGIC™ Press Tool with any of the CTS-V & IPS-P Pivoting Press Rings and provides a quality press connection on all major fitting manufacturers.
features
Compatible with M12™ FORCE LOGIC™ Press Tool
Durable Ring Jaws Provide Outstanding Life
Blocking System Prevents Ring and Ring Jaw Mismatch to Ensure Correct Presses
For use with M12™ CTS-V & IPS-P Pivoting Press Rings
Pressing Jaw Capacity
1/2 in - 1 1/4 in CTS, 1/2 in - 1 in IPS
Material
Forged Steel
Warranty
2 Year
Weight
2.66 LB
EAN or UPC
45242736355
We're here for you
with Service Centers across the country - We have your back