- 1/4 in 7/8 in Jaw Size
description
- The MILWAUKEE® ACR Pivoting Press Rings are designed for use with M18™ & M12™ FORCE LOGIC™ Press Tools. The ACR Pivoting Press Ring is a more efficient alternative to sweat and solder, enabling you to press connections on copper tubing. Pivoting functionality delivers greater access in tight spaces when paired with a compatible Milwaukee® Ring Jaw and FORCE LOGIC™ Press Tool. Our press blocking system prevents improper ring and ring jaw mismatch, providing peace of mind in quality connections. The ACR Pivoting Press Rings, combined with a compatible Milwaukee® Ring Jaw and in-line FORCE LOGIC™ Press Tool, deliver unrivaled access in tight spaces, providing you with controlled, flameless copper connections for unmatched productivity.
features
- Compatible with M12™ FORCE LOGIC™ Press Tool
- Pivoting Functionality Delivers Greater Access in Tight Applications
- Faster Alternative To Sweat and Solder
- Durable Steel Rings Provide Outstanding Life
- Designed for Use with RLS® Fitting System
- Blocking System Prevents Ring & Ring Jaw Mismatch
- Spring-Loaded Ring for Quick and Easy Alignment to Fitting
- 2 Year Warranty
includes
- (1) 1/4" RLS Pivoting Press Ring (49-16-2650RX)
- (1) 3/8" RLS Pivoting Press Ring (49-16-2652RX)
- (1) 1/2" RLS Pivoting Press Ring (49-16-2653RX)
- (1) 5/8" RLS Pivoting Press Ring (49-16-2654RX)
- (1) 3/4" RLS Pivoting Press Ring (49-16-2655RX)
- (1) 7/8" RLS Pivoting Press Ring (49-16-2656RX)
- 1) RLS Press Gauge
- (1) Hard Carrying Case
| Material | Forged Steel |
| Manufacturer Warranty | 2 Years |
| Assembly Required | No |
| Depth | 16.12 in |
| Assembled Height | 14.75 in |
| Assembled Length | 16.12 in |
| Jaw Size | 1/4 in 7/8 in |
| Assembled Width | 5.63 in |
| Weight | 13.23 LB |
| EAN or UPC | 45242411153 |

