Skip to content Skip to navigation menu
Press Jaw Kit

49-16-2490X

Press Jaw Kit
Item #120872256
  • Press Jaw Kit
Press Jaw Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Press Jaw Kit

description

  • The MILWAUKEE® 1/2" – 1-1/4” CTS-V Pivoting Press Ring Kit is designed for use with the M12™ FORCE LOGIC™ Press Tool on Viega® ProPress®, Apollo® Press® and other press fitting systems. The CTS-V Pivoting Press Ring Kit is a more efficient alternative to sweat and solder, enabling you to press connections on 1/2" – 1-1/4” copper and copper tube-sized (CTS) stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X3 Ring Jaw & M12™ FORCE LOGIC™ Press Tool. Additionally, Milwaukee®'s press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 1/2" – 1-1/4” CTS-V Pivoting Press Ring Kit, combined with the ring jaw and in-line M12™ FORCE LOGIC™ Press Tool, delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.

features

  • Compatible with M12™ FORCE LOGIC™ Press Tool
  • Designed for use with all Major Fitting Manufacturers, Including Viega® ProPress® Systems and ApolloPress® Copper Systems
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Blocking System Prevents Ring & Ring Jaw Mismatch
  • Faster Alternative to Sweat and Solder
  • Easy Opening Ring Designed for One Handed Use
  • Durable Steel Rings Provide Outstanding Life
  • 2 Year Warranty
Warranty 2 Years
Material Forged Steel
Weight 5.68 LB
EAN or UPC 45242736331
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison