- 1/2"-1" IPS-P PRESS JAW KIT FOR M12 FORCE LOGIC PRESS TOOL
description
- The MILWAUKEE® 1/2"-1" IPS-P Jaw kit for the M12™ FORCE LOGIC™ Press Tool provides a complete carbon and stainless-steel press solution for the residential and light commercial plumbing and heating contractor. The IPS-P press tool jaws are designed for the highest standard of press quality on Iron Pipe Size (IPS) press fittings. Designed for use with the M12™ FORCE LOGIC™ Press Tool, these jaws offer the lightest solution in the industry for pressing Schedule 5 to Schedule 40 IPS carbon and stainless steel fittings. The Milwaukee M12™ FORCE LOGIC™ Press Tool features an inline design allowing one-handed operation that delivers unrivaled access in tight spaces.
features
- Designed for M12™ FORCE LOGIC™ Press Tool
- Connect Black Iron, Stainless Steel & More
- More Efficient Alternative To Welding & Threading
- Controlled, Flameless Steel Connections
- Creates Secure Joints in One Cycle
- Easy Opening Jaw designed for one handed use
- Lightest, in-line design for unrivaled access
- Durable Steel Jaws Provide Outstanding Life
- 2 Year Warranty
| Warranty | 2 Years |
| Pressing Jaw Capacity | 1 in |
| Material | Iron, Copper, Stainless Steel |
| Weight | 14.02 LB |
| EAN or UPC | 45242657681 |

