- Press Ring Kit
description
- The MILWAUKEE® 1/2" – 1” IPS-P Pivoting Press Ring Kit is designed for use with the M12™ FORCE LOGIC™ Press Tool on Viega® MegaPress®, Apollo® PowerPress® and other press fitting systems. The IPS-P Pivoting Press Ring Kit is a more efficient alternative to welding and threading, enabling you to press connections on schedule 5 up to schedule 40 black iron pipe and 304/316 stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X3 Ring Jaw & M12™ FORCE LOGIC™ Press Tool. Additionally, Milwaukee®'s press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 1/2" – 1” IPS-P Pivoting Press Ring Kit, combined with the ring jaw and in-line M12™ FORCE LOGIC™ Press Tool, delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections for unmatched productivity.
features
- Compatible with M12™ FORCE LOGIC™ Press Tool
- Designed for use with all Major Fitting Manufacturers, Including Viega® MegaPress® Systems
- Pivoting Functionality Delivers Greater Access in Tight Applications
- Blocking System Prevents Ring & Ring Jaw Mismatch
- Faster Alternative to Welding and Threading
- Easy-Opening Ring Designed for Improved Ease of Use
- Durable Steel Rings Provide Outstanding Life
- 2 Year Warranty
| Capacity | 1/2 in, 3/4 in, 1 in |
| Material | Forged Steel |
| Warranty | 2 Year |
| Weight | 8.87 LB |
| EAN or UPC | 45242736348 |

