- Auger
description
- The MILWAUKEE® TRAPSNAKE™ 25’ Auger w/ CABLE DRIVE™ is the most versatile auger. This auger features CABLE DRIVE™ with an automatic feed and retracts to quickly reach and remove blockages in 1/2” to 2” drain lines. Equipped with Cable Lock, this plumbing tool provides maximum control during the application to clear the sink, bathtub, and shower lines. As part of The Interchangeable Powered Auger System, the 25’ auger is compatible with the M12™ TRAPSNAKE™ Driver (sold separately) for optimized power and performance. The M12™ TRAPSNAKE™ Driver delivers power and speed to work through clogs in tight traps. This powered driver features optimized electronics that protect the fixture from the augers and allow professionals to feel when engaged with a blockage.
features
- CABLE DRIVE™ Automatic Feed and Retract
- Cable Lock for Maximum Control
- Compatible with M12™ TRAPSNAKE™ Driver for Optimized Power (Sold Separately)
- Best for Use on 1/2" - 2" Drain Lines
- Ideal for Sinks, Bathtubs and Showers
- Inline Design for Easy Maneuvering
- Cable Capacity 1/4” x 25’
- Enclosed Drum allows Best Protection and Mess Containment
- Part of the TRAPSNAKE™ Interchangeable Powered Auger System. One System for Urinals, Toilets, and Sinks
- Replacement Cables Available: Drop Head Cable (48-53-2578) & Bulb Head Cable (48-53-2579 Included)
| Cable Length | 25 ft |
| Color | Red/Black |
| Warranty | 2 Years |
| Power Source | Hand |
| Cable Dia. | 1/4 in |
| Auger Material | Plastic |
| Weight | 5.88 LB |
| EAN or UPC | 45242614875 |

