- Manual Type
description
- The EXACT™ hand ratchet knockout set is yet another key component of the Milwaukee knockout system that provides value to the contractor. 20% longer than the competition, the hand ratchet delivers greater leverage for punching the tougher holes. It also ratchets at a smaller 5°, allowing the contractor to punch in tighter clearances. The hand ratchet also has a rugged overmold handle for greater comfort and grip. Plus, it is packaged with EXACT™ punches and dies possessing innovative features such as engraved cross hairs, slug removal ports, and optimal tooth geometry, all working to enhance the knockout process. Altogether, the EXACT™ hand ratchet knockout set is another example of how Milwaukee's knockout system truly is the easiest way to punch!
features
- Rated for both mild and stainless steel
- Improves setup and slug removal speed
- Compatible with competitive knockout tools
- Laser engraved cross hairs
| Type | Manual |
| Knockout Size | 1/2 in |
| Weight | 0.33 LB |
| EAN or UPC | 45242311750 |

