- 1 in Jaw Capacity
description
- The Viega PureFlow™ jaws for the Milwaukee M18™ short throw press tool are an essential part of the fastest, effortless installs from branch to fixture. With an easy open, in line design, the jaws are optimized for one handed pressing. Jaws are color coded by size to match the Viega PureFlow™ fittings, allowing for easy identification and selection. For use with the M18™ short throw press tool.
features
- Color coded by size to match the Viega PureFlow™ fittings
- Easy open design for one handed presses
- For use with the M18™ short throw press tool
- 2 Year warranty
| Compatible With | Milwaukee 2674-22P |
| Application | Cut, Fasten & Connect Fittings |
| Warranty | 2 Years |
| Material | Steel |
| Weight | 2.84 LB |
| EAN or UPC | 45242354443 |

