- 1/2 in Pressing Jaw Capacity
description
- The MILWAUKEE® 1/2" IPS-ASP Jaws and Rings for the M18™ FORCE LOGIC™ Long Throw Press Tool provide a faster alternative to traditional stainless steel connection methods. The IPS-ASP jaws and rings are designed for use on Apollo®’s SmartPress® stainless steel fittings. The IPS-ASP Jaws & Rings enable you to press connections on 1/2”- 2” schedule 5 & 10 Type 304/304L and 316/316L stainless steel piping. The press tool jaws connect directly to the M18™ FORCE LOGIC™ Long Throw Press Tool, providing you with secure joints in one cycle. The in-line design of the M18™ FORCE LOGIC™ Long Throw Press Tool combined with the IPS-ASP jaws delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections and unmatched productivity.
features
- Designed For Use With SmartPress® Fittings
- For Use With M18™ FORCE LOGIC™ Long Throw Press Tool
- Controlled, Flameless Stainless Steel Connections
- Creates Secure Joints In One Cycle
- In-Line Design For Unrivaled Access
- Durable Steel Rings & Ring Jaws Provide Outstanding Life
- 2-Hinge Ring Design Provides Quality Connections In Close Quarters
- More Efficient Alternative To Welding & Threading
- 2 Year Warranty
| Material | Steel |
| Standard | ASTM F1807 |
| Warranty | 2 Years |
| Pressing Jaw Capacity | 1/2 in |
| Weight | 8.35 LB |
| EAN or UPC | 45242771158 |

