The MILWAUKEE® ACR Pivoting Press Rings are designed for use with M18™ & M12™ FORCE LOGIC™ Press Tools. The ACR Pivoting Press Ring is a more efficient alternative to sweat and solder, enabling you to press connections on copper tubing. Pivoting functionality delivers greater access in tight spaces when paired with a compatible Milwaukee® Ring Jaw and FORCE LOGIC™ Press Tool. Our press blocking system prevents improper ring and ring jaw mismatch, providing peace of mind in quality connections. The ACR Pivoting Press Rings, combined with a compatible Milwaukee® Ring Jaw and in-line FORCE LOGIC™ Press Tool, deliver unrivaled access in tight spaces, providing you with controlled, flameless copper connections for unmatched productivity.
features
Compatible with M18™ and M12™ FORCE LOGIC™ Press Tools
Pivoting Functionality Delivers Greater Access in Tight Applications
Faster Alternative To Sweat and Solder
Durable Steel Rings Provide Outstanding Life
Designed for Use with ZoomLock MAX® & >B< MaxiPro® Fitting Systems
Blocking System Prevents Ring & Ring Jaw Mismatch
Spring-Loaded Ring for Quick and Easy Alignment to Fitting
2 Year Warranty
Assembled Width
1.402 in
Assembled Height
2.362 in
Assembled Length
1.012 in
Material
Forged Steel
Jaw Size
1/4 in
Depth
1.012 in
Assembly Required
No
Manufacturer Warranty
2 Years
Weight
0.58 LB
EAN or UPC
45242411177
We're here for you
with Service Centers across the country - We have your back