- 3/4 in Jaw Capacity
description
- M18™ Black iron press jaws were designed for use on Viega® MegaPress® fittings and provide a faster alternative to threading to connect 1/2 in. to 1 in. schedule 5-40 black iron pipe. Easy opening jaws combined with the M18™ Force Logic press tool deliver exceptional access and superior productivity.
features
- Easy opening jaw designed for one handed use
- Designed for use on Viega® MegaPress® fittings
- Compatible with M18™ Force Logic™ press tool
- Manufactured for the highest standards of press quality and durability in the industry
- Full 360°alignment edge
| Standard | ASTM F1807 |
| Compatible With | M18™ Force Logic Press Tool |
| Warranty | 2 Years |
| Application | Service Or Residential Plumbing |
| Pressing Jaw Capacity | 3/4 in |
| Material | Black Iron |
| Weight | 7.75 LB |
| EAN or UPC | 45242341818 |

