- 3/4 in Jaw Capacity
description
- M18™ Force Logic™ stainless steel press jaws are manufactured for the highest standards of press quality and durability in the industry. Designed for easy opening with one thumb, these jaws when used with the M18™ Force Logic™ press tools represent a faster, safer alternative to welding and threading. Jaws are to be used with Typo® Grinnell® stainless steel g-press™S stem.
features
- Easy opening jaw designed for one handed use
- Designed for use with Grinnell® stainless steel g-press™ system
- Compatible with M18™ Force Logic press tools
- Manufactured for the highest standards of press quality and durability in the industry
| Pressing Jaw Capacity | 3/4 in |
| Application | Service Or Residential Plumbing |
| Compatible With | M18™ Force Logic Press Tools |
| Material | Stainless Steel |
| Weight | 5.35 LB |
| EAN or UPC | 45242288380 |

