- Forged Steel Material
- 3/8 in Capacity
description
- The MILWAUKEE® ACR Pivoting Press Rings are designed for use with M18™ & M12™ FORCE LOGIC™ Press Tools. The ACR Pivoting Press Ring is a more efficient alternative to sweat and solder, enabling you to press connections on copper tubing. Pivoting functionality delivers greater access in tight spaces when paired with a compatible Milwaukee® Ring Jaw and FORCE LOGIC™ Press Tool. Our press blocking system prevents improper ring and ring jaw mismatch, providing peace of mind in quality connections. The ACR Pivoting Press Rings, combined with a compatible Milwaukee® Ring Jaw and in-line FORCE LOGIC™ Press Tool, deliver unrivaled access in tight spaces, providing controlled, flameless copper connections for unmatched productivity.
features
- Compatible with M18™ and M12™ FORCE LOGIC™ Press Tools
- Pivoting Functionality Delivers Greater Access in Tight Applications
- Faster Alternative To Sweat and Solder
- Durable Steel Rings Provide Outstanding Life
- Designed for Use with Streamline® ACR Fitting System
- Blocking System Prevents Ring & Ring Jaw Mismatch
- Spring-Loaded Ring for Quick and Easy Alignment to Fitting
- 2 Year Warranty
| Capacity | 3/8 in |
| Material | Forged Steel |
| Recommended Use | Press Fitting Installation |
| Manufacturer Warranty | 2 Years |
| Weight | 0.59 LB |
| EAN or UPC | 45242401376 |

