Skip to content Skip to navigation menu
Press Jaw

49-16-2652Z

Press Jaw
Item #120672097
  • Press Jaw
Press Jaw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Press Jaw

description

  • The MILWAUKEE® 3/8" ZoomLock® MAX Press Jaw is designed to press ZoomLock® MAX Press Fittings and optimized for MILWAUKEE® M18™ FORCE LOGIC™ Press Tools. A flame-free alternative to traditional brazing, these ZoomLock® MAX Press Jaws offer you up to 60% faster connections when installing high-pressure HVAC and refrigeration systems. The ZoomLock® MAX Press Jaws eliminate the need for nitrogen purges, combustible gasses, and expensive silver solder necessary for traditional methods. We've optimized the press tool jaws with an easy-open, inline design for one-handed pressing when used with M18™ FORCE LOGIC™ Press Tools, the smallest, most intelligent Milwaukee® press tools.

features

  • Compatible with ZoomLock® MAX Press Fittings
  • Compatible with ACR Tube & Line Set
  • One-Handed, Effortless Installations
  • Durable Steel Jaws Provide Outstanding Life
  • Up to 60% Faster Installations vs. Brazing
  • For Use with M18™ FORCE LOGIC™ Press Tools
  • In-line Design for Unrivaled Access
  • Spring-Loaded for Easy Alignment to Fitting
  • 2 Year Warranty
Warranty 2 Years
Material Forged Steel
Pressing Jaw Capacity 3/8 in
Weight 4.27 LB
EAN or UPC 45242834679
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison