Skip to content Skip to navigation menu
Steel Press Ring

49-16-2653BX

Steel Press Ring
Item #120872314
  • Press Ring
Steel Press Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Press Ring

description

  • The MILWAUKEE® 1-1/4" IPS-P Pivoting Press Ring is designed for use with M18™ FORCE LOGIC™ Press Tools on Viega® MegaPress®, Apollo® PowerPress®, and other press fitting systems. The 1-1/4" IPS-P Press Ring is a more efficient alternative to welding and threading, enabling you to press connections on schedule 5 up to schedule 40 black iron pipe and 304/316 stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X5 Ring Jaw & M18™ FORCE LOGIC™ Press Tools. Additionally, Milwaukee®'s press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 1-1/4" IPS-P Pivoting Press Ring, combined with the ring jaw and in-line M18™ FORCE LOGIC™ Press Tools, delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections for unmatched productivity.

features

  • Compatible with M18™ FORCE LOGIC™ Press Tools
  • Designed for use with all Major Fitting Manufacturers, Including Viega® MegaPress® Systems
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Blocking System Prevents Ring & Ring Jaw Mismatch
  • Faster Alternative to Welding and Threading
  • Easy-Opening Ring Designed for Improved Ease of Use
  • Durable Steel Rings Provide Outstanding Life
  • 2 Year Warranty
Material Steel
Warranty 2 Year
Capacity 1 1/4 in
Weight 3.99 LB
EAN or UPC 45242736249
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison