Skip to content Skip to navigation menu
Steel Material Press Ring

49-16-2653S

Steel Material Press Ring
Item #119182526
  • Press Ring
Steel Material Press Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Press Ring

description

  • The MILWAUKEE® 1-1/4 in. IPS-IAr1 Ring for M18™ FORCE LOGIC™ Press Tool is for Isotubi USA fittings. IPS-IA Jaws & Rings are a more efficient alternative to welding and threading, enabling connections on schedule 5 & 10 Type 304/304L and 316/316L stainless steel piping. The 1-1/4 in. IPS-IAr1 Ring is compatible with M18™ FORCE LOGIC™ Press Tools for stainless steel pipe press fittings. This ring jaw connects directly to M18™ FORCE LOGIC™ Press Tools, providing secure joints in one cycle. The Milwaukee M18™ FORCE LOGIC™ Press Tools combined with the 1-1/4 in. IPS-IAr1 Ring delivers an in-line design for unrivaled access in tight spaces and around installed pipes, providing controlled, flameless steel connections for unmatched productivity. Milwaukee M18™ FORCE LOGIC™ Press Tool IPS-IA Jaws are available in 1/2 in., 3/4 in., and 1 in. sizes, with Rings available in 1 1/4 in., 1 1/2 in., and 2 in. sizes.

features

  • Designed For Use With Isotubi USA Stainless Steel Fittings
  • In-line Design for Unrivaled Access
  • Controlled, Flameless Steel Connections
  • For use with M18™ FORCE LOGIC™ Long Throw Press Tool
  • Durable Steel Rings & Ring Jaws Provide Outstanding Life
  • Creates Secure Joints in One Cycle
  • 2-hinge ring design provides quality connections in close quarters
  • More Efficient Alternative To Welding & Threading
  • Ring Jaws 1 & 2 Prevent Mismatching Of Adapter Jaws/Rings
Material Steel
Warranty 2 Years
Capacity Schedule 5 & 10 Type 304/304L and 316/316L Stainless Steel Piping
Weight 0.5 LB
EAN or UPC 45242288403
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison