- Press Ring
description
- The MILWAUKEE® 1-1/4" CTS-V Pivoting Press Ring is designed for use with M18™ & M12™ FORCE LOGIC™ Press Tools. The 1-1/4” CTS-V Pivoting Press Ring is a more efficient alternative to sweat and solder, enabling you to press connections on copper and copper tube-sized (CTS) stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X3 Ring Jaw & M12™ FORCE LOGIC™ Press Tool or the X4 Ring Jaw & M18™ FORCE LOGIC™ Press Tools. Additionally, Milwaukee®'s press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 1-1/4" CTS-V Pivoting Press Ring, combined with the ring jaw and in-line M18™ & M12™ FORCE LOGIC™ Press Tools, deliver unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.
features
- Compatible with M18™ & M12™ FORCE LOGIC™ Press Tools
- Designed for use with all Major Fitting Manufacturers, Including Viega® ProPress® Systems and ApolloPress® Copper Systems
- Pivoting Functionality Delivers Greater Access in Tight Applications
- Blocking System Prevents Ring & Ring Jaw Mismatch
- Faster Alternative to Sweat and Solder
- Easy-Opening Ring Designed for Improved Ease of Use
- Durable Steel Rings Provide Outstanding Life
- 2 Year Warranty
| Warranty | 2 Year |
| Material | Forged Steel |
| Capacity | 1 1/4 in |
| Weight | 1.08 LB |
| EAN or UPC | 45242736126 |

