- 1 1/2 in Jaw Capacity
description
- M18™ Force Logic™ press jaws are manufactured for the highest standards of press quality and durability in the industry. Designed for easy opening with one thumb, these jaws when used with the M18™ Force Logic press tools represent a one handed pressing solution for up to 2 in. pipe. M18™ press jaws will deliver quality press connections on all major fitting brands including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.
features
- Easy opening jaw designed for one handed use
- Designed for use with all major fitting manufacturers including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.
- Compatible with M18™ Force Logic™ press tool
- Manufactured for the highest standards of press quality and durability
| Application | Service & Residential Plumbing |
| Pressing Jaw Capacity | 1 1/2 in |
| Warranty | 2 Years |
| Material | Steel |
| Compatible With | M18™ Force Logic Press Tools |
| Weight | 7.2 LB |
| EAN or UPC | 45242288229 |

