Skip to content Skip to navigation menu
Forged Steel 5/8 in Streamline ACR Press Ring

49-16-2654MX

Forged Steel 5/8 in Streamline ACR Press Ring
Item #121722525
  • Forged Steel Material
  • 5/8 in Capacity
Forged Steel 5/8 in Streamline ACR Press Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Forged Steel Material
  • 5/8 in Capacity

description

  • The MILWAUKEE® ACR Pivoting Press Rings are designed for use with M18™ & M12™ FORCE LOGIC™ Press Tools. The ACR Pivoting Press Ring is a more efficient alternative to sweat and solder, enabling you to press connections on copper tubing. Pivoting functionality delivers greater access in tight spaces when paired with a compatible Milwaukee® Ring Jaw and FORCE LOGIC™ Press Tool. Our press blocking system prevents improper ring and ring jaw mismatch, providing peace of mind in quality connections. The ACR Pivoting Press Rings, combined with a compatible Milwaukee® Ring Jaw and in-line FORCE LOGIC™ Press Tool, deliver unrivaled access in tight spaces, providing controlled, flameless copper connections for unmatched productivity.

features

  • Compatible with M18™ and M12™ FORCE LOGIC™ Press Tools
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Faster Alternative To Sweat and Solder
  • Durable Steel Rings Provide Outstanding Life
  • Designed for Use with Streamline® ACR Fitting System
  • Blocking System Prevents Ring & Ring Jaw Mismatch
  • Spring-Loaded Ring for Quick and Easy Alignment to Fitting
  • 2 Year Warranty
Manufacturer Warranty 2 Years
Material Forged Steel
Capacity 5/8 in
Recommended Use Press Fitting Installation
Weight 1.03 LB
EAN or UPC 45242401338
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison