Skip to content Skip to navigation menu
Press Jaw

49-16-2655M

Press Jaw
Item #118507266
  • Press Jaw
Press Jaw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Press Jaw

description

  • The MILWAUKEE® 3/4" Streamline™ ACR Press Jaws and Ring change the game in refrigerant line installations, offering a flame-free, efficient alternative to traditional brazing. The jaws and ring unlock productivity for HVAC system installers, eliminating nitrogen purges, combustible gases, and expensive silver solder necessary for traditional pipe connection methods. With an easy-open, in-line design, the press jaws are optimized for the tightest spaces, utilizing the M18™ FORCE LOGIC™ Press Tool or the extended stroke M18™ FORCE LOGIC™ Long Throw Press Tool. The Streamline™ ACR Press Jaws and Ring are designed for use on Mueller Streamline™ ACR Press fittings.

features

  • Compatible with Streamline™ ACR Press Fittings
  • Flame-Free Refrigerant Line Connections
  • Designed for M18™ FORCE LOGIC™ Press Tools
  • Jaws and Rings Press 1/4" - 1-1/8" OD
  • Compatible with ACR Tube & Line Set
  • In-line Design for Unrivaled Access
  • Faster Alternative to Brazing
  • Creates Secure Joints in One Cycle
  • 2 Year Warranty
  • One-Handed, Effortless Installations
  • Spring-Loaded For Easy Alignment to Fitting
  • Durable Steel Jaws Provide Outstanding Life
Warranty 2 Years Limited
Material Forged Steel
Pressing Jaw Capacity 3/4 in
Weight 6.73 LB
EAN or UPC 45242536290
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison