Skip to content Skip to navigation menu
Press Ring

49-16-2655SA

Press Ring
Item #119591073
  • Press Ring
Press Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Press Ring

description

  • The MILWAUKEE® 2" IPS-ASP Jaws and Rings for the M18™ FORCE LOGIC™ Long Throw Press Tool provide a faster alternative to traditional stainless steel connection methods. The IPS-ASP jaws and rings are designed for use on Apollo®’s SmartPress® stainless steel fittings. The IPS-ASP Jaws & Rings enable you to press connections on 1/2”- 2” schedule 5 & 10 Type 304/304L and 316/316L stainless steel piping. The press tool jaws connect directly to the M18™ FORCE LOGIC™ Long Throw Press Tool, providing you with secure joints in one cycle. The in-line design of the M18™ FORCE LOGIC™ Long Throw Press Tool combined with the IPS-ASP jaws delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections and unmatched productivity.

features

  • Designed For Use With SmartPress® Fittings
  • For Use With M18™ FORCE LOGIC™ Long Throw Press Tool
  • Controlled, Flameless Stainless Steel Connections
  • Creates Secure Joints In One Cycle
  • In-Line Design For Unrivaled Access
  • Durable Steel Rings & Ring Jaws Provide Outstanding Life
  • 2-Hinge Ring Design Provides Quality Connections In Close Quarters
  • More Efficient Alternative To Welding & Threading
  • 2 Year Warranty
Material Steel
Warranty 2 Years Limited Warranty
Weight 7.74 LB
EAN or UPC 45242771202
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison