Skip to content Skip to navigation menu
Press Ring

49-16-2656NX

Press Ring
Item #120872333
  • Press Ring
Press Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Press Ring

description

  • The MILWAUKEE® 2-1/2" NIBCO® Press Ring is designed for use with the M18™ FORCE LOGIC™ Long Throw Press Tool, providing a more efficient alternative to sweat and solder. Pivoting functionality delivers greater access in tight applications, providing you with the ability to press NIBCO® copper press fittings in hard-to-reach areas. The 2-1/2” NIBCO® Press Ring is compatible with the X6 Ring Jaw, providing you with secure joints in one cycle. The 2-1/2” NIBCO® Press Ring, combined with the X6 Ring Jaw and M18™ FORCE LOGIC™ Long Throw Press Tool, delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.

features

  • Compatible with M18™ FORCE LOGIC™ Long Throw Press Tool
  • Designed for use with NIBCO® 2-1/2” Copper Press Fittings
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Faster Alternative to Sweat and Solder
  • Easy-Opening Ring Designed for Improved Ease of Use
  • Durable Steel Rings Provide Outstanding Life
  • 2 Year Warranty
Warranty 2 Years
Material Steel
Weight 8.95 LB
EAN or UPC 45242602599
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison