- 2 1/2 in to 4 in Jaw Capacity
description
- The Force Logic™ ring jaw 1 provides a solution that takes the advantage of press vs. sweat to the max. Pressing 2-1/2 in. to 4 in. pipes using a unique to Milwaukee® 2 - hinge design provides quality connections in close quarters, and the heavy duty steel provide outstanding durability. Ring jaw 1 enable the use of the M18™ Force Logic press tools with any of the standard copper Force Logic™ press rings and provides a quality press connection on Viega® XL-C, Elkhart.
features
- Durable steel rings and adapters provide outstanding life
- For use with M18™ Force Logic standard rings
- Compatible with M18™ Force Logic press tool
- Hinge design provides quality connections in Close Quarters
| Warranty | 2 Years |
| Compatible With | M18™ Force Logic Press Tools |
| Pressing Jaw Capacity | 2 1/2 - 4 in |
| Application | An Attachment for the M18 Force Logic |
| Material | Steel |
| Weight | 5.3 LB |
| EAN or UPC | 45242288274 |

