- 1 1/2 in to 2 in Jaw Capacity
description
- M18™ Force Logic™ ring jaw 2 provide a solution that takes the advantage of press vs. welding or threading to the max. Pressing 1-1/2 to 2 in. pipes using a unique to Milwaukee® 2 - hinge design provides quality connections in close quarters. M18™ ring jaw 2 is designed for use with 49-16-2654S and 49-16-2655S and install ips stainless steel pipe using the Grinnell® G-Press™ system.
features
- Designed for us with 49-16-2654S and 49-16-2655S on the Grinnell® stainless steel g-press™ system
- Press and expansion tools
- 1 Piece
- No warranty
| Compatible With | 49-16-2654S & 49-16-2655S |
| Pressing Jaw Capacity | 1.5 - 2 in |
| Material | Stainless Steel |
| Application | Designed for us w/49-16-2654s & 49-16-2655s on the Grinnell® Stainless Steel G-press™ System |
| Warranty | 2 Years |
| Weight | 11.65 LB |
| EAN or UPC | 45242288441 |

