Skip to content Skip to navigation menu
Forged Steel Material 1/2 in - 1 1/4 in CTS, 1/2 in - 1 in IPS Jaw

49-16-2659X4

Forged Steel Material 1/2 in - 1 1/4 in CTS, 1/2 in - 1 in IPS Jaw
Item #120872326
  • 1/2 in - 1 1/4 in CTS
  • 1/2 in - 1 in IPS Pressing Jaw Capacity
Forged Steel Material 1/2 in - 1 1/4 in CTS, 1/2 in - 1 in IPS Jaw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in - 1 1/4 in CTS
  • 1/2 in - 1 in IPS Pressing Jaw Capacity

description

  • The MILWAUKEE® X4 Ring Jaw provides a solution that takes advantage of the press vs. sweat to the max. Pressing up to 1-1/4" CTS-V and up to 1” IPS-P pipes using a unique to Milwaukee® 2-hinge design, provides quality connections in close quarters, as well as heavy-duty steel for outstanding durability. X4 Ring Jaw enables the use of the M18™ FORCE LOGIC™ Press Tools with any of the CTS-V & IPS-P Pivoting Press Rings and provides a quality press connection on all major fitting manufacturers.

features

  • Compatible with M18™ FORCE LOGIC™ Press Tools
  • Durable Ring Jaws Provide Outstanding Life
  • Blocking System Prevents Ring and Ring Jaw Mismatch to Ensure Correct Presses
  • For use with M18™ CTS-V & IPS-P Pivoting Press Rings
Material Forged Steel
Pressing Jaw Capacity 1/2 in - 1 1/4 in CTS, 1/2 in - 1 in IPS
Warranty 2 Year
Weight 4.32 LB
EAN or UPC 45242736300
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison