The MILWAUKEE® X5 Ring Jaw provides a solution that takes advantage of the press vs. sweat to the max. Pressing between 1-1/2" - 4” CTS-V and 1-1/4” - 4” IPS-P pipes using a unique to Milwaukee® 2 - hinge design, provides quality connections in close quarters, as well as heavy-duty steel for outstanding durability. X5 Ring Jaw enables the use of the M18™ FORCE LOGIC™ Press Tools with any of the CTS-V & IPS-P Pivoting Press Rings and provides a quality press connection on all major fitting manufacturers.
features
Compatible with M18™ FORCE LOGIC™ Press Tools
Durable Ring Jaws Provide Outstanding Life
Blocking System Prevents Ring and Ring Jaw Mismatch to Ensure Correct Presses
For use with M18™ CTS-V & IPS-P Pivoting Press Rings
Material
Forged Steel
Warranty
2 Year
Pressing Jaw Capacity
1 1/2 in - 4 in CTS, 1 1/4 in - 2 in IPS
Weight
7.04 LB
EAN or UPC
45242736317
We're here for you
with Service Centers across the country - We have your back