Skip to content Skip to navigation menu
Extention

49-16-2660EXT

Extention
Item #118507321
  • M18 FUEL 1/4" BLIND RIVET TOOL W/ ONE-KEY 6" EXTENSION
Extention
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL 1/4" BLIND RIVET TOOL W/ ONE-KEY 6" EXTENSION

description

  • The MILWAUKEE® 6" Extension for the M18 FUEL™ 1/4 "Blind Rivet Tool w/ ONE-KEY™ (2660) installs rivets in hard-to-reach applications. The all-metal extension has a low profile at only 1.34" in diameter, equal to the clearance of the standard outer jaw housing on the 2660. This Milwaukee rivet gun extension is compatible with 3/16", 7/32", 1/4" and 9/32" nose pieces for the M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ only (sold separately).

features

  • Compatible with M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™
  • Compatible with 3/16", 7/32", 1/4" and 9/32" nose pieces
  • Increases accessibility in difficult to reach applications
  • 1.34" in diameter
  • Durable all-metal design
  • Compatible with the 49-16-2660NR M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ Non-Retention Nose Piece 4-Pack (3/16", 7/32", 1/4" and 9/32" sizes)
  • Compatible with the 49-16-2660RP M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ Retention Nose Piece 4-Pack (3/16", 7/32", 1/4" and 9/32" sizes)
  • For use with the 2660 M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ only
  • Includes: (1) M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ 6" Extension
  • Adds 6" in length to the tool
  • Easy installation and removal with the 2660 M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™
  • Does not add height to the tool
Weight 1.02 LB
EAN or UPC 45242613809
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison