- M18 FUEL 1/4" BLIND RIVET TOOL W/ ONE-KEY NON-RETENTION NOSE PIECE 4-PACK
description
- The MILWAUKEE® M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ Non-Retention Nose Piece 4-Pack includes 3/16", 7/32", 1/4" and 9/32" sizes. These rivet gun extension nosepieces are easily stored on the M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™. They're laser-etched with the diameter size in English and metric units. Compatible with the 2660 M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ (sold separately).
features
- Compatible with the M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™
- Includes 3/16", 7/32", 1/4" and 9/32" non-retention nose pieces
- Provides easier spent mandrel travel into the mandrel collector
- Easy storage on the 2660 M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™
- Easy nose piece swapping
- Laser etched with the diameter size in English units as well as metric
- Includes: (1) M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ Non-Retention Nose Piece 4-Pack
- Marked in English units
- Marked in metric units
| Weight | 0.068 LB |
| EAN or UPC | 45242613793 |

