Skip to content Skip to navigation menu
Lockbolt Tool

49-16-2661HT

Lockbolt Tool
Item #119365589
  • M18 FUEL 1/4” LOCKBOLT TOOL W/ ONE-KEY HUCKTAINER FASTENER ADAPTER
Lockbolt Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL 1/4” LOCKBOLT TOOL W/ ONE-KEY HUCKTAINER FASTENER ADAPTER

description

  • The MILWAUKEE® M18 FUEL™ 1/4” Lockbolt Tool w/ ONE-KEY™ Hucktainer® Fastener Adapter is made from proprietary steel to ensure durability and provides the capability of installing 3/8" Hucktainer Fasteners by making a simple and quick swap with the Adapter included on the M18 FUEL™ 1/4" Lockbolt Tool w/ ONE-KEY™. This item is compatible with the MILWAUKEE® M18 FUEL™ 1/4" Lockbolt Tool w/ ONE-KEY™ (sold separately).

features

  • Compatible with the 2661 M18 FUEL™ 1/4" Lockbolt Tool w/ ONE-KEY™
  • Allows Installation of HUCK(tm) 3/8" Hucktainer Fasteners
  • Compatible with HUCK(TM) Nose Tip Model 99-3464
  • Quick Change of Outer Housing Adaptor for Increased Productivity in Riveting Applications
  • Eliminates compressors and hoses providing lower cost of ownership, greater productivity, more portability and more safety
  • Greater Durability by being made of Proprietary Steel Materials
Weight 0.28 LB
EAN or UPC 45242653157
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison