Skip to content Skip to navigation menu
Press Ring Kit

49-16-2691S

Press Ring Kit
Item #119182527
  • Press Ring Kit
Press Ring Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Press Ring Kit

description

  • The MILWAUKEE® 1-1/4 in. - 2 in. IPS-IA Press Ring Kit for M18™ FORCE LOGIC™ Press Tools are designed for Isotubi USA stainless steel fittings and optimized for the M18™ FORCE LOGIC™ Long Throw Press Tool. The IPS-IA Ring Kit is a more efficient alternative to welding and threading, enabling connections on 1-1/4 in.- 2 in. schedule 5 & 10 Type 304/304L and 316/316L stainless steel piping. The ring jaws connect directly to the M18™ FORCE LOGIC™ Long Throw Press Tool, creating secure joints in one cycle. Our M18™ FORCE LOGIC™ Long Throw Press Tool, combined with the IPS-IA Rings, features an in-line design delivering unrivaled access in tight spaces and around installed pipes, providing controlled, flameless steel connections for unmatched productivity.

features

  • Designed For Use With Isotubi USA Stainless Steel Fittings
  • In-line Design for Unrivaled Access
  • Controlled, Flameless Steel Connections
  • For use with M18™ FORCE LOGIC™ Long Throw Press Tool
  • Durable Steel Rings & Ring Jaws Provide Outstanding Life
  • Creates Secure Joints in One Cycle
  • 2-hinge ring design provides quality connections in close quarters
  • More Efficient Alternative To Welding & Threading
  • Ring Jaws 1 & 2 Prevent Mismatching Of Adapter Jaws/Rings
Material Steel
Warranty 2 Years
Weight 35.0 LB
EAN or UPC 45242682720
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison