- 1/2 in to 1 in Jaw Capacity
description
- Black iron press jaws were designed for use on Viega® MegaPress® fittings and provide a faster alternative to threading to connect 1/2 in. to 1 in. schedule 5-40 black iron pipe. Easy opening jaws combined with the M18™ Force Logic press tool deliver exceptional access and superior productivity.
features
- Designed for use on Viega® MegaPress® fittings
- Full 360°alignment edge
- Easy opening jaw designed for one handed use
- Compatible with M18™ Force Logic press tool
| Pressing Jaw Capacity | 1/2 in to 1 in |
| Material | Black Iron |
| Warranty | 2 Years |
| Standard | ASTM F1807 |
| Application | Service & Residential Plumbing |
| Compatible With | M18™ Force Logic Press Tool |
| Weight | 22.921 LB |
| EAN or UPC | 45242341863 |

