- 1/2 in to 2 in Jaw Capacity
description
- Black iron press jaws & rings were designed for use on Viega® MegaPress® fittings and provide a faster alternative to threading and roll grooving to connect 1/2 in. to 2 in. schedule 5-40 black iron pipe. Milwaukee’s rings have a unique dual pivot design which provides superior close quarters access and are up to 30% lighter than the leading competitor. Milwaukee black iron press jaws and rings provide exceptional access and superior productivity when used with the M18™ Force Logic press tools.
features
- Designed for use on Viega® MegaPress® fittings
- Easy opening jaws designed for one handed use and securely hold fitting with 360°alignment
- Dual pivot ring design provides superior Close Quarters access and are up to 30% lighter than the leading competitor
- Compatible with M18™ Force Logic press tool
| Warranty | 2 Years |
| Material | Black Iron |
| Application | Service & Residential Plumbing |
| Compatible With | M18™ Force Logic Press Tool |
| Standard | ASTM F1807 Compliant |
| Weight | 44.75 LB |
| EAN or UPC | 45242341870 |

