- 1 3/8 in Knockout Size
description
- Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The EXACT™ 1-3/8 in. sink punches and dies carry these benefits forward to the contractor punching holes in stainless steel sinks. Rated for both mild and stainless steel, they are robust enough to punch up to 1-3/8 in. holes in 16 gauge stainless steel. Engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs, while the tooth geometry of the punches splits slugs for optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. Altogether, EXACT™ sink punches and dies are another example of how Milwaukee's knockout system truly is the easiest way to punch!
features
- Rated for up to 16 gauge stainless steel
- Two-tooth geometry splits slugs for optimal slug removal
- Gripping surface for faster threading
- Large size ID markings permit easy punch selection
- Compatible with most knockout tools
| Gauge | 16 |
| Material | Black Oxide |
| Weight | 0.29 LB |
| EAN or UPC | 45242356362 |

